Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G100-E-SSCR https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G100-E-ALCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3NnxpbWFnZS9qcGVnfGFEYzNMMmhsWlM4eE1EazNNemt5T0RFNU5EQTNPQzlOUmxKRVZrTllXRmhZV0ZoZlJ6RXdNRjlGWDBGTVExSmZNekF3ZURNd01DNXFjR2N8ODAyOTM5YzlkMGYzOGI4OWQ1Zjk2Y2NmYzgxZTFkNmIxOWIzNzRjZDk2NzM5MDUyN2Q2MThhNjAzY2UzYzVkMw
19322190 Fluid Power 

DIXON VALVE DIXON VALVE

G100-E-SSCR

Description

G100-E-SSCR CAM AND GROOVE ADAPTER ; 1IN 250PSI SS316

Adapter; 316 Investment Cast Stainless Steel Material; 1" Size; 250 PSI Working Pressure

Part #

G100-E-SSCR

BDI #
19322190

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 41.18 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.305
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://dixonvalve.com
Product Detail
Adapter
Product Specification
316 Investment Cast Stainless Steel Material; 1" Size; 250 PSI Working Pressure
Long Description
Adapter; 316 Investment Cast Stainless Steel Material; 1" Size; 250 PSI Working Pressure