

SPEEDAIRE
SPEEDAIRE
6WA69
SPEEDAIRE SPEEDAIRE
Description
6WA69 SPRING RETURN HOSE REEL, 1/4 MNPT 50 FT (SMARTCATALOG)
AIR WATER 300 PSI HOSE CAPACITY 50 FT 1/4 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/4 IN HOSE LENGTH 50 FT REEL MATERIAL STEEL MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION N
Part #
6WA69
BDI #
26463715

Details
547.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/6WA69/p/26463715
Your Price
$ 547.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
AIR WATER 300 PSI HOSE CAPACITY 50 FT 1/4 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/4 IN HOSE LENGTH 50 FT REEL MATERIAL STEEL MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION N