

COXREELS
COXREELS
EZ-SHL-475
COXREELS COXREELS
Description
EZ-SHL-475 SPRING DRIVEN HOSE REEL ; SAFETY REWIND 1/2"X75' 300PSI
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; Without Hose; 75FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 300 PSI Maximum Pressure Rating
Part #
EZ-SHL-475
BDI #
24755717

Details
1005.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/EZ-SHL-475/p/24755717
Your Price
$ 1,005.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
25.65
EAN
0674255729711
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
57
Product Detail
Hose Reel
Product Specification
Spring Rewind; Steel Reel Material; Single Pedestal Mount; Without Hose; 75FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 300 PSI Maximum Pressure Rating
Long Description
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; Without Hose; 75FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 300 PSI Maximum Pressure Rating