https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-ORT-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMHxpbWFnZS9qcGVnfGFEWTBMMmc1Tmk4eE1EazNNamM1T0RZeE5UVTRNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlQVWxSZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5Cbnw5ZmU3NTdkM2EyNGUwMTVjOWUwN2IzNjhiMzBjYTUxNjBhNmIzNDdkNDdkMzA5OTJkNjVhOTRhMWFmY2JkMzdk
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-ORT-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMHxpbWFnZS9qcGVnfGFEWTBMMmc1Tmk4eE1EazNNamM1T0RZeE5UVTRNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlQVWxSZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5Cbnw5ZmU3NTdkM2EyNGUwMTVjOWUwN2IzNjhiMzBjYTUxNjBhNmIzNDdkNDdkMzA5OTJkNjVhOTRhMWFmY2JkMzdk
CONTINENTAL
CONTINENTAL
1/2INX50FT ORTAC RED 300 MXM 1/2NPT
CONTINENTAL CONTINENTAL
Description
1/2INX50FT ORTAC RED 300 MXM 1/2NPT HOSE ; NON-RETURNABLE SBR
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.89" Outside Diameter; 50FT Length; Red; 1/2" Male Both Ends; -20 To 210 Deg F Operating Pressure
Part #
20641232
BDI #
24577749
Details
26452.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX50FT-ORTAC-RED-300-MXM-1-2NPT/p/24577749
Your Price
$ 26,452.46 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
5.738
EAN
0037256518218
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Abusive Industrial
Inch - Metric
Inch
Other Features
2 Inch Braid Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
12.5
Long Description
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.89" Outside Diameter; 50FT Length; Red; 1/2" Male Both Ends; -20 To 210 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.89 Inch | 22.606 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

