

CONTINENTAL
CONTINENTAL
1/4INX25FT NEPTUNE 3000 BLUE MXMS KGS
CONTINENTAL CONTINENTAL
Description
1/4IN NEPTUNE 3000 BLUE MXMS KGS HOSE ; NON-RETURNABLE 25FT L SBR
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 25FT Length; Blue; 1/4" M X 1/4" MS; -20 To 250 Deg F Operating Pressure
Part #
20023678
BDI #
24571712

Details
1937.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX25FT-NEPTUNE-3000-BLUE-MXMS-KGS/p/24571712
Your Price
$ 1,937.43 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.062
EAN
0037256498565
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1/4" M X 1/4" MS
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
3.75
Long Description
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 25FT Length; Blue; 1/4" M X 1/4" MS; -20 To 250 Deg F Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh