

CONTINENTAL
CONTINENTAL
1/4X100 F5 AIR BLUE 300 MXM 1/4NPTBRLBAR
CONTINENTAL CONTINENTAL
Description
1/4IN F5 CCT BLUE 300 AIR HOSE ; NON-RETURNABLE 100FT L
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 50FT Length; Blue; 1/4" Male Both Ends; -40 To 158 Deg F Operating Pressure
Part #
20473590
BDI #
24576699

Details
5148.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4X100-F5-AIR-BLUE-300-MXM-1-4NPTBRLBAR/p/24576699
Your Price
$ 5,148.97 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.54
EAN
0037256576164
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
TPE
Outer Material
TPE
Color
Blue
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction and Manufacturing
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
3
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 50FT Length; Blue; 1/4" Male Both Ends; -40 To 158 Deg F Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh