

CONTINENTAL
CONTINENTAL
1INX120FT FLEXSTEEL FUTURA GREEN MMOT
CONTINENTAL CONTINENTAL
Description
1 FLXSTL FUTURA GREEN MMOT HOSE ; NON-RETURNABLE 120FT L P DISP SBR
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 120FT Length; Green; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20464772
BDI #
24576541

Details
2034.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX120FT-FLEXSTEEL-FUTURA-GREEN-MMOT/p/24576541
Your Price
$ 2,034.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
34.36
EAN
0037256513176
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
120
Length - Meter
36.576
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
73.2
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 120FT Length; Green; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.38 Inch | 35.052 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh