

CONTINENTAL
CONTINENTAL
1INX35FT PACER W/SS WIRE BLACK 50 MXM
CONTINENTAL CONTINENTAL
Description
1IN PACER W/SS WIRE BLACK 50 MXM HOSE ; NON-RETURNABLE DISPENSE 35FT L
Hose Assembly; Petroleum; 1" Inside Diameter; 1-1/2" Outside Diameter; 35FT Length; Black; 1" Male Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20606920
BDI #
24577443

Details
12476.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX35FT-PACER-W-SS-WIRE-BLACK-50-MXM/p/24577443
Your Price
$ 12,476.18 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.143
EAN
0037256516917
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
35
Length - Meter
10.668
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing Gasoline
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn With Static Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
21
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1-1/2" Outside Diameter; 35FT Length; Black; 1" Male Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh