

CONTINENTAL
CONTINENTAL
1INX60FT FLEXSTEEL FUTURA BLACK MMOT
CONTINENTAL CONTINENTAL
Description
1 FLXSTL FUTURA BLACK MMOT HOSE ; NON-RETURNABLE PETROLEUM DISPENSE 60FT L
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 60FT Length; Black; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20046232
BDI #
24573682

Details
1057.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX60FT-FLEXSTEEL-FUTURA-BLACK-MMOT/p/24573682
Your Price
$ 1,057.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
16.778
EAN
0037256500206
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
60
Length - Meter
18.288
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
36.6
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 60FT Length; Black; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh