

CONTINENTAL
CONTINENTAL
3/4INX10FT FLEXSTEEL FUTURA GREEN MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL FUTURA GREEN MMOT HOSE ; NON-RETURNABLE PETROLEUM SBR 10FT L
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 10FT Length; Green; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20022119
BDI #
24573013

Details
1548.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX10FT-FLEXSTEEL-FUTURA-GREEN-MMOT/p/24573013
Your Price
$ 1,548.81 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.574
EAN
0037256497100
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.5
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 10FT Length; Green; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh