https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FEB-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NHxpbWFnZS9qcGVnfGFEaGhMMmd6T0M4eE1EazNOek15T0RNNU9ETTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUlVKZlRWaEdYMUpFWHpNd01IZ3pNREF1YW5CbnxiM2JkZjI3YTgyMjc0MDRhYzFjMTFmOTY1Y2YxMDkxMWViYzBjNDEwZmFlY2ZlMGIwY2JlZWY4YzMzY2E4NDBj
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FEB-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NHxpbWFnZS9qcGVnfGFEaGhMMmd6T0M4eE1EazNOek15T0RNNU9ETTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUlVKZlRWaEdYMUpFWHpNd01IZ3pNREF1YW5CbnxiM2JkZjI3YTgyMjc0MDRhYzFjMTFmOTY1Y2YxMDkxMWViYzBjNDEwZmFlY2ZlMGIwY2JlZWY4YzMzY2E4NDBj
CONTINENTAL
CONTINENTAL
3/4INX150FT FIRE ENGINE BOOSTER 800 MXF
CONTINENTAL CONTINENTAL
Description
3/4IN FIRE ENGINE BOOSTER 800 MXF HOSE ; NON-RETURNABLE 150FT L RED SBR
Hose Assembly; Special; 3/4" Inside Diameter; 1-1/4" Outside Diameter; 150FT Length; Red; 3/4" Male X 3/4" Female; 0 To 180 Deg F Operating Pressure
Part #
20023058
BDI #
24573125
Details
2431.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX150FT-FIRE-ENGINE-BOOSTER-800-MXF/p/24573125
Your Price
$ 2,431.83 / each
$ 2,432.00 / each BDIExpress
$ 2,432.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
32.135
EAN
0037256498275
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Special
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/4" Male X 3/4" Female
Operating Temperature Range
0 To 180 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Heavy-duty Industrial | Municipal Operation
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
63
Long Description
Hose Assembly; Special; 3/4" Inside Diameter; 1-1/4" Outside Diameter; 150FT Length; Red; 3/4" Male X 3/4" Female; 0 To 180 Deg F Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

