https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GAS-BC-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFHTTFMMmhqWWk4eE1EazNNamd3TlRZMk1EY3dNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlIUVZOZlFrTmZUVTFQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTM5N2VmN2QxODNjZTQ3ZmZhNDA3NTkzZTI1YzljNWRkMjIzMTVhOTMwMWI3ZjVjZjNiYzRmYzZhODQ4NDE2OA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GAS-BC-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFHTTFMMmhqWWk4eE1EazNNamd3TlRZMk1EY3dNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlIUVZOZlFrTmZUVTFQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTM5N2VmN2QxODNjZTQ3ZmZhNDA3NTkzZTI1YzljNWRkMjIzMTVhOTMwMWI3ZjVjZjNiYzRmYzZhODQ4NDE2OA
CONTINENTAL
CONTINENTAL
3/4X100FT BC GASOLINE BLACK 2 BRAID MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN BC GASOLINE BK 2 BRAID MMOT HOSE ; NON-RETURNABLE PETROLEUM SBR 100FT L
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 100FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20021623
BDI #
24572633
Details
992.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X100FT-BC-GASOLINE-BLACK-2-BRAID-MMOT/p/24572633
Your Price
$ 992.92 / each
$ 993.00 / each BDIExpress
$ 993.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
18.382
EAN
0037256505768
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Pump Dispensing
Inch - Metric
Inch
Other Features
2 Synthetic Yarn With Static Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
37
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 100FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

