https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GAS-BC-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFHTTFMMmhqWWk4eE1EazNNamd3TlRZMk1EY3dNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlIUVZOZlFrTmZUVTFQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTM5N2VmN2QxODNjZTQ3ZmZhNDA3NTkzZTI1YzljNWRkMjIzMTVhOTMwMWI3ZjVjZjNiYzRmYzZhODQ4NDE2OA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GAS-BC-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFHTTFMMmhqWWk4eE1EazNNamd3TlRZMk1EY3dNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlIUVZOZlFrTmZUVTFQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTM5N2VmN2QxODNjZTQ3ZmZhNDA3NTkzZTI1YzljNWRkMjIzMTVhOTMwMWI3ZjVjZjNiYzRmYzZhODQ4NDE2OA
CONTINENTAL
CONTINENTAL
3/4X11FT6IN BC GASOLINE BLK 2 BRAID MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN 6IN BC GAS BLK 2 BRAID MMOT HOSE ; NON-RETURNABLE 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 11.5FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20263653
BDI #
24575382
Details
1302.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X11FT6IN-BC-GASOLINE-BLK-2-BRAID-MMOT/p/24575382
Your Price
$ 1,302.95 / box
$ 1,303.00 / box BDIExpress
$ 1,303.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.561
EAN
0037256508653
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
11.5
Length - Meter
3.505
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Pump Dispensing
Inch - Metric
Inch
Other Features
2 Synthetic Yarn With Static Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.255
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 11.5FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

