

CONTINENTAL
CONTINENTAL
3/4X50FT FORTRESS 300 BLUE MSF DINGALBAR
CONTINENTAL CONTINENTAL
Description
3/4IN FORTRESS 300 BLUE MSF DINGALBAR ; NON-RETURNABLE HOSE 50FT L SBR
Hose Assembly; Cleaning Equipment; 3/4" Inside Diameter; 1.19" Outside Diameter; 50FT Length; Blue; 3/4" MSF; -20 To 210 Deg F Operating Pressure
Part #
21050144
BDI #
24580573

Details
10638355
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X50FT-FORTRESS-300-BLUE-MSF-DINGALBAR/p/24580573
Your Price
$ 10,638,355.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.82
EAN
0037256029486
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
3/4" MSF Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
22
Long Description
Hose Assembly; Cleaning Equipment; 3/4" Inside Diameter; 1.19" Outside Diameter; 50FT Length; Blue; 3/4" MSF; -20 To 210 Deg F Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh