https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-VA-MXMS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NXxpbWFnZS9qcGVnfGFHUTRMMmd5Wmk4eE1EazNOek16TnpRd09UVTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5V1FWOU5XRTFUWDBKTVMxOHpNREI0TXpBd0xtcHdad3wwNjM5YjBhZjE5NmExNWM4MzU0OTJmZmMzMDI4MDJiZDYwZTVlZTg4YmY1ZTZjNDIxMjI0ZDU5N2Q1ZWQ3NTNi
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-VA-MXMS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NXxpbWFnZS9qcGVnfGFHUTRMMmd5Wmk4eE1EazNOek16TnpRd09UVTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5V1FWOU5XRTFUWDBKTVMxOHpNREI0TXpBd0xtcHdad3wwNjM5YjBhZjE5NmExNWM4MzU0OTJmZmMzMDI4MDJiZDYwZTVlZTg4YmY1ZTZjNDIxMjI0ZDU5N2Q1ZWQ3NTNi
CONTINENTAL
CONTINENTAL
7/8INX2FT FLEXSTEEL FUTURA VA MXMS
CONTINENTAL CONTINENTAL
Description
7/8IN FLEXSTEEL FUTURA VA MXMS HOSE ; NON-RETURNABLE 2FT L 6 MOQ
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 2FT Length; Black; 7/8" M X 7/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20022272
BDI #
424403
Details
1704.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7-8INX2FT-FLEXSTEEL-FUTURA-VA-MXMS/p/424403
Your Price
$ 1,704.65 / box
$ 1,705.00 / box BDIExpress
$ 1,705.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.554
EAN
0037256497612
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2
Length - Meter
0.61
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
7/8" M X 7/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
0.98
Long Description
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 2FT Length; Black; 7/8" M X 7/8" MS; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

