Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7126NLF-300 https://www.bdiexpress.com/medias/INDPARHASSYX-7126-RED-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxN3xpbWFnZS9qcGVnfGFETm1MMmd6WXk4eE1UQXdOREUxT1RNNU16Z3lNaTlKVGtSUVFWSklRVk5UV1ZoZk56RXlObDlTUlVSZlIxSk9Yek13TUhnek1EQXVhbkJufGNlNDUzOGIzOTdlNTcyNTYwY2NkZjJkY2RhMjFhOWViOTU5MWFjNzNiZDkxODc0MzJjOWU1Y2Y4ZjY2YmQ3ZDU
24124017 Hose Assemblies 

PARKER PARKER

7126NLF-300

Description

7126NLF-300 TWIN LINE WELDING HOSE ASSY ; NON RETURNABLE 1/4"X25' R/G POR

Welding Hose Assembly; 1/4" Inside Diameter; 25FT Length; Red | Green; 1/4" Rigid Both Ends; 200 PSI | 13.8 Bar Operating Pressure

Part #

7126NLF-300

BDI #
24124017

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.452
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Red | Green
Fittings Used on Ends
1/4" Rigid Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Commercial | Industrial
Inch - Metric
Inch
Other Features
Multiple Plies of Textile Reinforcement | Grade R Twin Line
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Welding
Manufacturer URL
https://www.parker.com
Weight / LBS
6
Long Description
Welding Hose Assembly; 1/4" Inside Diameter; 25FT Length; Red | Green; 1/4" Rigid Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh