AR503830SSP https://www.bdiexpress.com/medias/MFRDVCXXXXXX-AR503830SSP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OXxpbWFnZS9qcGVnfGFHUXhMMmczTUM4eE1EazNORFkxT1Rnek56azRNaTlOUmxKRVZrTllXRmhZV0ZoZlFWSTFNRE00TXpCVFUxQmZNekF3ZURNd01DNXFjR2N8YTYzZDlmMzA4YjVjM2EwZTY1NTNkNDNkMjUzMTEzZWZkN2NkZjgwMjU3NzdmMzRkYWVhNDUzOGUyNTRmOGEwYw
19314528 Hose Assemblies 

DIXON VALVE DIXON VALVE

AR503830SSP

Description

AR503830SSP BRAIDED HOSE ; 50' RUBBER 3/8" ID MALE SWIVEL

Hydraulic; 3/8" Inside Diameter; 50FT Length; Black; 3/8" MSNPT Both Ends; 4000 PSI - 276 Bar Operating Pressure

Part #

AR503830SSP

BDI #
19314528

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

260.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 260.59 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
4.106
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/8" MSNPT Both Ends
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Cleaning | Forestry
Inch - Metric
Inch
Other Features
3/8 Inch Male Swivel Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
13.42
Long Description
Hydraulic; 3/8" Inside Diameter; 50FT Length; Black; 3/8" MSNPT Both Ends; 4000 PSI - 276 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh