Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GWH-1800 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-GWH1200R-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwMHxpbWFnZS9qcGVnfGFERTRMMmc1WkM4eE1EazNOREExTkRVNE1ESTFOQzlOUmxKRVZrTllXRmhZV0ZoZlIxZElNVEl3TUZKZk16QXdlRE13TUM1cWNHY3wzNjJmODJkODJiNTUwZmUzMjI4YTRmZDAzNTI0Nzc1YTBhNDQ3YmNmNmQ3ZDk1NzMyYzM4MWY3YjU0YzZkODFj
19322785 Hose Assemblies 

DIXON VALVE DIXON VALVE

GWH-1800

Description

GWH-1800 GREASE WHIP HOSE ; 18" LENGTH 1/8"-27 MALE NPT THREAD 25/BX

Oil and Petroleum; 3/16" Inside Diameter; 1-1/2FT Length; Black; 1/8" MNPT Both Ends; 3000 PSI - 210 Bar Operating Pressure

Part #

GWH1800

BDI #
19322785

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26.78 / each
$ 27.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.105
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.5
Length - Meter
0.457
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1/8" MNPT Both Ends
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hand Grease Gun
Inch - Metric
Inch
Other Features
1/8 Inch MNPT Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Oil and Petroleum
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.25
Long Description
Oil and Petroleum; 3/16" Inside Diameter; 1-1/2FT Length; Black; 1/8" MNPT Both Ends; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh