https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H515R100RBF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzZ8aW1hZ2UvanBlZ3xhR1ZqTDJobFppOHhNRGszTkRBMU9EY3dPVEF5TWk5TlJsSkVWa05ZV0ZoWVdGaGZTRFV4TlZJeE1EQlNRa1pmTXpBd2VETXdNQzVxY0djfGIzNDE2YjgyYjQ0YjI0NmVlMDYwOTcyYjk2M2E2YWYyMmEyY2RkMjk5ZGM4YzE3ZWE2ZTdjNDdmYjNkOGQxNTA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H515R100RBF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzZ8aW1hZ2UvanBlZ3xhR1ZqTDJobFppOHhNRGszTkRBMU9EY3dPVEF5TWk5TlJsSkVWa05ZV0ZoWVdGaGZTRFV4TlZJeE1EQlNRa1pmTXpBd2VETXdNQzVxY0djfGIzNDE2YjgyYjQ0YjI0NmVlMDYwOTcyYjk2M2E2YWYyMmEyY2RkMjk5ZGM4YzE3ZWE2ZTdjNDdmYjNkOGQxNTA
DIXON VALVE
DIXON VALVE
H515R50RBF
DIXON VALVE DIXON VALVE
Description
H515R50RBF HOSE COUPLED ; 1 1/2"X50' 500# LD RED NITRILE
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Red; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure
Part #
H515R50RBF
BDI #
19322893
Details
648.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/H515R50RBF/p/19322893
Your Price
$ 648.90 / each
$ 649.00 / each BDIExpress
$ 649.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
6.623
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
225 PSI | 16 Bar
Typical Use
Construction Washdown and Discharge | Industrial
Inch - Metric
Inch
Other Features
1-1/2 Inch NST Brass Coupling | Proof Pressure 500 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
13
Long Description
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Red; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

