Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS1136-04X100 https://www.bdiexpress.com/medias/INDKURHASSYX-HS1136-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhR0l5TDJoaFl5OHhNVEF3TkRFME5UVTJOVGN5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRNMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NDY2MDY5MmJiZTcyYjM5NTllOThmZmRhNjE0MDc2YmRkM2ZjZWIxOWZjY2EzM2MyY2M3NDk0NWI2OTcwYjc0OA
24457874 Hose Assemblies 

KURIYAMA KURIYAMA

HS1136-04X100

Description

HS1136-04X100 AIR HOSE ASSEMBLY ; 1/4"X100' BLUE MXM NPT

Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 1/2" Outside Diameter; 100FT Length; Blue; 1/4" MNPT Both Ends

Part #

HS1136-04X100

BDI #
24457874

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

98.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 98.88 / each
$ 99.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.99
EAN
0082235308802
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-15 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
8.8
Long Description
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 1/2" Outside Diameter; 100FT Length; Blue; 1/4" MNPT Both Ends
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh