https://www.bdiexpress.com/medias/INDKURHASSYX-HS1136-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhR0l5TDJoaFl5OHhNVEF3TkRFME5UVTJOVGN5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRNMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NDY2MDY5MmJiZTcyYjM5NTllOThmZmRhNjE0MDc2YmRkM2ZjZWIxOWZjY2EzM2MyY2M3NDk0NWI2OTcwYjc0OA
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1136-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhR0l5TDJoaFl5OHhNVEF3TkRFME5UVTJOVGN5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRNMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NDY2MDY5MmJiZTcyYjM5NTllOThmZmRhNjE0MDc2YmRkM2ZjZWIxOWZjY2EzM2MyY2M3NDk0NWI2OTcwYjc0OA
KURIYAMA
KURIYAMA
HS1136F-16X25
KURIYAMA KURIYAMA
Description
HS1136F-16X25 AIR HOSE ASSEMBLY ; 1"X25' BLUE MXM NPT
Air and Multipurpose Hose Assembly; 1" Inside Diameter; 1-13/32" Outside Diameter; 25FT Length; Blue; 1" MNPT Both Ends
Part #
HS1136F-16X25
BDI #
24457894
Details
139.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1136F-16X25/p/24457894
Your Price
$ 139.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
4.67
EAN
0082235308895
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-15 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
10.3
Long Description
Air and Multipurpose Hose Assembly; 1" Inside Diameter; 1-13/32" Outside Diameter; 25FT Length; Blue; 1" MNPT Both Ends
Outside Diameter
1.406 Inch | 35.712 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

