https://www.bdiexpress.com/medias/INDKURHASSYX-HS1176-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTN8aW1hZ2UvanBlZ3xhRFUzTDJneE9TOHhNVEF3TkRFME56RTNNVE0xT0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8OWQ3YjZiNzM3M2RjNzY2NzU5MTRjMzQ1ODAzMGUzYmI3OTU5NzIxYTU5NWZhNDk1ODU2ZWUzNThiZDg1NTg5ZQ
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1176-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTN8aW1hZ2UvanBlZ3xhRFUzTDJneE9TOHhNVEF3TkRFME56RTNNVE0xT0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8OWQ3YjZiNzM3M2RjNzY2NzU5MTRjMzQ1ODAzMGUzYmI3OTU5NzIxYTU5NWZhNDk1ODU2ZWUzNThiZDg1NTg5ZQ
KURIYAMA
KURIYAMA
HS1176-06X25
KURIYAMA KURIYAMA
Description
HS1176-06X25 AIR TOOL HOSE ASSEMBLY ; 3/8"X25' MNPTXMNPT BLUE PVC
Air Hose Assembly; 3/8" Inside Diameter; 0.6" Outside Diameter; 25FT Length; Blue; 3/8" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1176-06X25
BDI #
21443375
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1176-06X25/p/21443375
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.18
EAN
0082235306778
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Blue
Fittings Used on Ends
3/8" MNPT X 1/4" MNPT
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pneumatic Tool | Paint Spray System
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.6
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 0.6" Outside Diameter; 25FT Length; Blue; 3/8" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.6 Inch | 15.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

