https://www.bdiexpress.com/medias/INDKURHASSYX-HS1184-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTJ8aW1hZ2UvanBlZ3xhREZqTDJnek5DOHhNVEF3TkRFME56a3lOVEF5TWk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRnMFgxSkVYek13TUhnek1EQXVhbkJufDljYjhjYjg2Y2RkODczYjFlMzE4MGJjYjVjNTBjYWZhYTIxOGY2NzAyMjE0ODgxOTI0NTA1MTFhNzliM2ZjMTM
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1184-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTJ8aW1hZ2UvanBlZ3xhREZqTDJnek5DOHhNVEF3TkRFME56a3lOVEF5TWk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRnMFgxSkVYek13TUhnek1EQXVhbkJufDljYjhjYjg2Y2RkODczYjFlMzE4MGJjYjVjNTBjYWZhYTIxOGY2NzAyMjE0ODgxOTI0NTA1MTFhNzliM2ZjMTM
KURIYAMA
KURIYAMA
HS1184-04X50
KURIYAMA KURIYAMA
Description
HS1184-04X50 AIR TOOL HOSE ASSEMBLY ; 1/4"X50' MNPTXMNPT RED PVC
Air Hose Assembly; 1/4" Inside Diameter; 0.475" Outside Diameter; 50FT Length; Red; 1/4" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1184-04X50
BDI #
21443381
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1184-04X50/p/21443381
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.68
EAN
0082235310120
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Red
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
14 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pneumatic Tool | Paint Spray System
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
3.7
Long Description
Air Hose Assembly; 1/4" Inside Diameter; 0.475" Outside Diameter; 50FT Length; Red; 1/4" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.475 Inch | 12.065 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

