https://www.bdiexpress.com/medias/INDKURASSYXX-HOSE-BLU-HS1186-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5NDR8aW1hZ2UvanBlZ3xhRFkxTDJnd05pODVPREExTlRVMk1qVXlOekF5TDBsT1JFdFZVa0ZUVTFsWVdGOUlUMU5GWDBKTVZWOUlVekV4T0RaZk16QXdlRE13TUM1cWNHY3w1MWNmOTQ4MWE2MDliYTNhYmFiOTc0MTczMTYwNjU4NGE2NTA3N2MxYjY0N2ZjNjI2MmM5ZGNjNWMxNjcxMWJm
https://www.bdiexpress.com/medias/INDKURASSYXX-HOSE-BLU-HS1186-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5NDR8aW1hZ2UvanBlZ3xhRFkxTDJnd05pODVPREExTlRVMk1qVXlOekF5TDBsT1JFdFZVa0ZUVTFsWVdGOUlUMU5GWDBKTVZWOUlVekV4T0RaZk16QXdlRE13TUM1cWNHY3w1MWNmOTQ4MWE2MDliYTNhYmFiOTc0MTczMTYwNjU4NGE2NTA3N2MxYjY0N2ZjNjI2MmM5ZGNjNWMxNjcxMWJm
KURIYAMA
KURIYAMA
HS1186-06X25
KURIYAMA KURIYAMA
Description
HS1186-06X25 AIR TOOL HOSE ASSEMBLY ; 3/8"X25' MNPTXMNPT BLUE PVC
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 0.6" Outside Diameter; 25FT Length; blue; 3/8" MNPT Both Ends; 14 To 150 Deg F Operating Pressure
Part #
HS1186-06X25
BDI #
21443386
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1186-06X25/p/21443386
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
1.18
EAN
0082235310124
Product Group - BDI
F02192
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.6
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 0.6" Outside Diameter; 25FT Length; blue; 3/8" MNPT Both Ends; 14 To 150 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 0.6" Outside Diameter; 25FT Length; blue; 3/8" MNPT Both Ends; 14 To 150 Deg F Operating Pressure
