Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS1234-08X100 https://www.bdiexpress.com/medias/INDKURHASSYX-HS1234-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTN8aW1hZ2UvanBlZ3xhREU0TDJnMFlTOHhNVEF3TkRNd01ESTJNelExTkM5SlRrUkxWVkpJUVZOVFdWaGZTRk14TWpNMFgxSkVYek13TUhnek1EQXVhbkJufDE5NTE1NTJiMjI5MmJlZTM0ODk0NDk0ODNhMTczNWM3ZDEwOGU4MGQ1ZDVmNWVlZWI5OWEwMDEwODBiZWZmZGI
24458032 Hose Assemblies 

KURIYAMA KURIYAMA

HS1234-08X100

Description

HS1234-08X100 AIR HOSE ; RED 1/2"X100' LOW TEMP PVC

Air Hose Assembly; 1/2" Inside Diameter; 25/32" Outside Diameter; 100FT Length; Red; 1/2" MNPT X 3/8" MNPT; 300 PSI | 20.7 Bar Operating Pressure

Part #

HS1234-08X100

BDI #
24458032

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

186.43 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 186.43 / each
$ 187.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
7.26
EAN
0082235311459
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Red
Fittings Used on Ends
1/2" MNPT X 3/8" MNPT
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
16
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 25/32" Outside Diameter; 100FT Length; Red; 1/2" MNPT X 3/8" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.781 Inch | 19.837 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh