https://www.bdiexpress.com/medias/INDKURHASSYX-HS1317-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDB8aW1hZ2UvanBlZ3xhRFJoTDJnNVlTOHhNVEF3TkRFME9EZ3dPVGMxT0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TXpFM1gwZFNUbDh6TURCNE16QXdMbXB3Wnd8Nzc3OWFmZjllMzRlMzU1ZjYyMDk3OGQzM2Q3Y2I3OGEwNzAwYjI5MzNlZDUzZGZjYjcyYjJhZWFjYTQ1NDE4Ng
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1317-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDB8aW1hZ2UvanBlZ3xhRFJoTDJnNVlTOHhNVEF3TkRFME9EZ3dPVGMxT0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TXpFM1gwZFNUbDh6TURCNE16QXdMbXB3Wnd8Nzc3OWFmZjllMzRlMzU1ZjYyMDk3OGQzM2Q3Y2I3OGEwNzAwYjI5MzNlZDUzZGZjYjcyYjJhZWFjYTQ1NDE4Ng
KURIYAMA
KURIYAMA
HS1317-16X50
KURIYAMA KURIYAMA
Description
HS1317-16X50 WATER HOSE ASSEMBLY ; 1"X50' GHT GREEN
Water Hose Assembly; 1" Inside Diameter; 1-19/64" Outside Diameter; 50FT Length; Green; 1" NPS Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Part #
HS1317-16X50
BDI #
24458062
Details
222.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1317-16X50/p/24458062
Your Price
$ 222.48 / each
$ 223.00 / each BDIExpress
$ 223.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
6.8
EAN
0082235314083
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Green
Fittings Used on Ends
1" NPS Both Ends
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Golf Course Water Line | Heavy Duty Commercial and Construction Use | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
15
Long Description
Water Hose Assembly; 1" Inside Diameter; 1-19/64" Outside Diameter; 50FT Length; Green; 1" NPS Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.297 Inch | 32.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


