https://www.bdiexpress.com/medias/INDKURHASSYX-HS2163-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2NnxpbWFnZS9qcGVnfGFHVm1MMmhsWXk4eE1UQXdOREUwT1RFM01ESXdOaTlKVGtSTFZWSklRVk5UV1ZoZlNGTXlNVFl6WDBKTVMxOHpNREI0TXpBd0xtcHdad3w0YTY3ZDI2YzY5NTI5MmFhOWUzY2ZmM2EyMjNkNzQ5OTFmNTMxYjRmZjA5NWE3MjZmZDE2M2UwYTk1ZjIzZDhh
https://www.bdiexpress.com/medias/INDKURHASSYX-HS2163-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2NnxpbWFnZS9qcGVnfGFHVm1MMmhsWXk4eE1UQXdOREUwT1RFM01ESXdOaTlKVGtSTFZWSklRVk5UV1ZoZlNGTXlNVFl6WDBKTVMxOHpNREI0TXpBd0xtcHdad3w0YTY3ZDI2YzY5NTI5MmFhOWUzY2ZmM2EyMjNkNzQ5OTFmNTMxYjRmZjA5NWE3MjZmZDE2M2UwYTk1ZjIzZDhh
KURIYAMA
KURIYAMA
HS2163HDW-12X50
KURIYAMA KURIYAMA
Description
HS2163HDW-12X50 WATER HOSE ASSEMBLY ; 3/4"X50' BLACK
Air and Multipurpose Hose Assembly; 3/4" Inside Diameter; 1.03" Outside Diameter; 50FT Length; Black; 3/4" MNPT X 3/4" FNPT; 150 PSI | 10.3 Bar Operating Pressure
Part #
HS2163HDW-12X50
BDI #
24458064
Details
95.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS2163HDW-12X50/p/24458064
Your Price
$ 95.79 / each
$ 96.00 / each BDIExpress
$ 96.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
5.44
EAN
0082235311714
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Black
Fittings Used on Ends
3/4" MNPT X 3/4" FNPT
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Construction Water Transfer | Heavy Duty Industrial and Commercial Watering | Irrigation Supply Line | Municipal Maintenance Watering
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
12
Long Description
Air and Multipurpose Hose Assembly; 3/4" Inside Diameter; 1.03" Outside Diameter; 50FT Length; Black; 3/4" MNPT X 3/4" FNPT; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.03 Inch | 26.162 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


