Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS5094-06X100 https://www.bdiexpress.com/medias/INDKURHASSYX-HS5094-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxODl8aW1hZ2UvanBlZ3xhRGxsTDJobU55OHhNVEF3TkRFME9UazRPVFF3Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk0xTURrMFgxSkVYek13TUhnek1EQXVhbkJufDY2ZjJmZWUyOTUzZTBmOGJmYjc0YzljODBlOWEzMzUyYzU4YmZmMTlhOTEzMGI3MjA5ZDRhMzEwZTRkY2I2M2E
24458084 Hose Assemblies 

KURIYAMA KURIYAMA

HS5094-06X100

Description

HS5094-06X100 AIR TOOL HOSE ASSEMBLY ; 3/8"X100' RED P/U

Air Hose Assembly; 3/8" Inside Diameter; 0.56" Outside Diameter; 100FT Length; Red; 3/8" MNPT X 1/4" MNPT; 250 PSI | 17.2 Bar Operating Pressure

Part #

HS5094-06X100

BDI #
24458084

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

304.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 304.88 / each
$ 305.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.72
EAN
0082235310779
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Red
Fittings Used on Ends
3/8" MNPT X 1/4" MNPT
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Pneumatic Air Tool
Inch - Metric
Inch
Other Features
Lightweight | Reinforced
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
6
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 0.56" Outside Diameter; 100FT Length; Red; 3/8" MNPT X 1/4" MNPT; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.56 Inch | 14.224 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh