https://www.bdiexpress.com/medias/INDKURHASSYX-HS5096-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDd8aW1hZ2UvanBlZ3xhR0l5TDJnd1lTOHhNVEF3TkRFMU1ETXhOekE0Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk0xTURrMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NGFjODc1YzhkMGE1Yzc2NWVmMDg0NGFlZmE2MGM5ZjhjYmE3NjZjYTUxNjQ2MDMxZmJkY2NiN2E1ODhiODhkNg
https://www.bdiexpress.com/medias/INDKURHASSYX-HS5096-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDd8aW1hZ2UvanBlZ3xhR0l5TDJnd1lTOHhNVEF3TkRFMU1ETXhOekE0Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk0xTURrMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NGFjODc1YzhkMGE1Yzc2NWVmMDg0NGFlZmE2MGM5ZjhjYmE3NjZjYTUxNjQ2MDMxZmJkY2NiN2E1ODhiODhkNg
KURIYAMA
KURIYAMA
HS5096-04X50
KURIYAMA KURIYAMA
Description
HS5096-04X50 AIR TOOL HOSE ASSEMBLY ; 1/4"X50' BLUE P/U
Air Hose Assembly; 1/4" Inside Diameter; 0.395" Outside Diameter; 50FT Length; Blue; 1/4" MNPT Both Ends; 250 PSI | 17.2 Bar Operating Pressure
Part #
HS5096-04X50
BDI #
24458094
Details
105.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS5096-04X50/p/24458094
Your Price
$ 105.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.91
EAN
0082235310781
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Blue
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Pneumatic Air Tool
Inch - Metric
Inch
Other Features
Lightweight | Reinforced
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2
Long Description
Air Hose Assembly; 1/4" Inside Diameter; 0.395" Outside Diameter; 50FT Length; Blue; 1/4" MNPT Both Ends; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
0.395 Inch | 10.033 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

