

KURIYAMA
KURIYAMA
HSC2841-04X15
KURIYAMA KURIYAMA
Description
HSC2841-04X15 HOSE ASSEMBLY ; 1/4" IDX0.375" OD YLW POLYURETHANE
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 3/8" Outside Diameter; 12FT Length; yellow; 1/4" MNPT Crimped Swivel; -40 To 175 Deg F Operating Pressure
Part #
HSC2841-04X15
BDI #
20288349

Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HSC2841-04X15/p/20288349
Your Price
$ 45.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.34
EAN
0082235303672
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
6.5
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 3/8" Outside Diameter; 12FT Length; yellow; 1/4" MNPT Crimped Swivel; -40 To 175 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 3/8" Outside Diameter; 12FT Length; yellow; 1/4" MNPT Crimped Swivel; -40 To 175 Deg F Operating Pressure