https://www.bdiexpress.com/medias/INDKURHASSYX-HTS4200-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OHxpbWFnZS9qcGVnfGFEY3dMMmczWWk4eE1UQXdOREUxTVRVeU9UVXdNaTlKVGtSTFZWSklRVk5UV1ZoZlNGUlROREl3TUY5VFUxOHpNREI0TXpBd0xtcHdad3xiNjVlMjI1OWY1Mzc2YWZkOWQxMGExZGZhZTY4N2FlZDdmMTIxZmMxOGMzOGRlZWM2N2E0NDc4OTk2MjJlNzQ4
https://www.bdiexpress.com/medias/INDKURHASSYX-HTS4200-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OHxpbWFnZS9qcGVnfGFEY3dMMmczWWk4eE1UQXdOREUxTVRVeU9UVXdNaTlKVGtSTFZWSklRVk5UV1ZoZlNGUlROREl3TUY5VFUxOHpNREI0TXpBd0xtcHdad3xiNjVlMjI1OWY1Mzc2YWZkOWQxMGExZGZhZTY4N2FlZDdmMTIxZmMxOGMzOGRlZWM2N2E0NDc4OTk2MjJlNzQ4
KURIYAMA
KURIYAMA
HTS4200-300X10TOE
KURIYAMA KURIYAMA
Description
HTS4200-300X10TOE INTRLKD RGH BORE HOSE ; 3" X 10' SS UNLINED
Metal Hose Assembly; 3" Inside Diameter; 10FT Length; 3" NPT STOE Both Ends
Part #
HTS4200-300X10TOE
BDI #
24458590
Details
706.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HTS4200-300X10TOE/p/24458590
Your Price
$ 706.58 / each
$ 707.00 / each BDIExpress
$ 707.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
9.98
EAN
0082235314231
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.05
Type of Hose
Metal
Outer Material
Stainless Steel
Fittings Used on Ends
3" NPT STOE Both Ends
Inch - Metric
Inch
Other Features
Rough Bore | Unlined
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Metal
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
22
Long Description
Metal Hose Assembly; 3" Inside Diameter; 10FT Length; 3" NPT STOE Both Ends
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

