https://www.bdiexpress.com/medias/INDKURHASSYX-HTSS5150-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFEZzRMMmhoWXk4eE1UQXdORE13TVRBeE56RXhPQzlKVGtSTFZWSklRVk5UV1ZoZlNGUlRVelV4TlRCZlUxTmZNekF3ZURNd01DNXFjR2N8OTdjMDg5NWQ2ZDExY2Y5YzFkNWMyZDU0NmQ1ZWNjMGRmZmM4M2FlYjFjMTlhNTNlZWM1NGU5MzIwMzA0NjA1YQ
https://www.bdiexpress.com/medias/INDKURHASSYX-HTSS5150-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFEZzRMMmhoWXk4eE1UQXdORE13TVRBeE56RXhPQzlKVGtSTFZWSklRVk5UV1ZoZlNGUlRVelV4TlRCZlUxTmZNekF3ZURNd01DNXFjR2N8OTdjMDg5NWQ2ZDExY2Y5YzFkNWMyZDU0NmQ1ZWNjMGRmZmM4M2FlYjFjMTlhNTNlZWM1NGU5MzIwMzA0NjA1YQ
KURIYAMA
KURIYAMA
HTSS5180-500X19TOE
KURIYAMA KURIYAMA
Description
HTSS5180-500X19TOE HOSE ; 5"X19' SMOOTH BORE LINED
Metal Hose Assembly; 5" Inside Diameter; 19FT Length; 5" NPT STOE Both Ends
Part #
HTSS5180-500X19TOE
BDI #
24458714
Details
2201.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HTSS5180-500X19TOE/p/24458714
Your Price
$ 2,201.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
42.18
EAN
0082235314802
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
19
Length - Meter
5.79
Type of Hose
Metal
Outer Material
Stainless Steel
Fittings Used on Ends
5" NPT STOE Both Ends
Inch - Metric
Inch
Other Features
Smooth Bore | Lined
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Metal
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
93
Long Description
Metal Hose Assembly; 5" Inside Diameter; 19FT Length; 5" NPT STOE Both Ends
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

