https://www.bdiexpress.com/medias/INDKURHASSYX-HTSS5150-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFEZzRMMmhoWXk4eE1UQXdORE13TVRBeE56RXhPQzlKVGtSTFZWSklRVk5UV1ZoZlNGUlRVelV4TlRCZlUxTmZNekF3ZURNd01DNXFjR2N8OTdjMDg5NWQ2ZDExY2Y5YzFkNWMyZDU0NmQ1ZWNjMGRmZmM4M2FlYjFjMTlhNTNlZWM1NGU5MzIwMzA0NjA1YQ
https://www.bdiexpress.com/medias/INDKURHASSYX-HTSS5150-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFEZzRMMmhoWXk4eE1UQXdORE13TVRBeE56RXhPQzlKVGtSTFZWSklRVk5UV1ZoZlNGUlRVelV4TlRCZlUxTmZNekF3ZURNd01DNXFjR2N8OTdjMDg5NWQ2ZDExY2Y5YzFkNWMyZDU0NmQ1ZWNjMGRmZmM4M2FlYjFjMTlhNTNlZWM1NGU5MzIwMzA0NjA1YQ
KURIYAMA
KURIYAMA
HTSS5180-600X10TOE
KURIYAMA KURIYAMA
Description
HTSS5180-600X10TOE HOSE ; 6"X10' SMOOTH BORE LINED
Metal Hose Assembly; 6" Inside Diameter; 10FT Length; 6" NPT STOE Both Ends
Part #
HTSS5180-600X10TOE
BDI #
24458716
Details
1727.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HTSS5180-600X10TOE/p/24458716
Your Price
$ 1,727.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
28.12
EAN
0082235314075
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.05
Type of Hose
Metal
Outer Material
Stainless Steel
Fittings Used on Ends
6" NPT STOE Both Ends
Inch - Metric
Inch
Other Features
Smooth Bore | Lined
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Metal
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
62
Long Description
Metal Hose Assembly; 6" Inside Diameter; 10FT Length; 6" NPT STOE Both Ends
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

