https://www.bdiexpress.com/medias/INDKURHASSYX-KK4PW-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NTl8aW1hZ2UvanBlZ3xhR0ptTDJnNE9TOHhNVEF3TkRFMU1UazRPREkxTkM5SlRrUkxWVkpJUVZOVFdWaGZTMHMwVUZkZlFreFZYek13TUhnek1EQXVhbkJufDY4ZjM3YjljN2Y0NjlhYzAwYWE4NzBhOTMxMzMyZDdjYWQ1ZGRkMTcwMzc1NWVhNWUwZmNlMTRlOWE5MjE5YmM
https://www.bdiexpress.com/medias/INDKURHASSYX-KK4PW-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NTl8aW1hZ2UvanBlZ3xhR0ptTDJnNE9TOHhNVEF3TkRFMU1UazRPREkxTkM5SlRrUkxWVkpJUVZOVFdWaGZTMHMwVUZkZlFreFZYek13TUhnek1EQXVhbkJufDY4ZjM3YjljN2Y0NjlhYzAwYWE4NzBhOTMxMzMyZDdjYWQ1ZGRkMTcwMzc1NWVhNWUwZmNlMTRlOWE5MjE5YmM
KURIYAMA
KURIYAMA
KK4PW06BUMMSX50
KURIYAMA KURIYAMA
Description
KK4PW06BUMMSX50 HOSE ASSEMBLY, K-KLEEN PW BU 3/8X50 MXMS (SMARTCATALOG)
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.61" Outside Diameter; 50FT Length; Blue; 3/8" Rigid MNPT X 3/8" Swivel MNPT; 4000 PSI | 275.9 Bar Operating Pressure
Part #
KK4PW06BUMMSX50
BDI #
26380255
Details
203.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/KK4PW06BUMMSX50/p/26380255
Your Price
$ 203.94 / each
$ 354.64 / each BDIExpress
$ 354.64 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
82235322375
Weight / US pound
7.05
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Fittings Used on Ends
3/8" Rigid MNPT X 3/8" Swivel MNPT
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
4000 PSI | 275.9 Bar
Typical Use
High Pressure Cleaning Equipment
Inch - Metric
Inch
Other Features
2.5" Bending Radius | High Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
10.5
Long Description
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.61" Outside Diameter; 50FT Length; Blue; 3/8" Rigid MNPT X 3/8" Swivel MNPT; 4000 PSI | 275.9 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.61 Inch | 15.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

