https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-25GAX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjV8aW1hZ2UvanBlZ3xhREpqTDJneE9TOHhNRGszTkRFeE5qTTRNRGN3TWk5TlJsSkVWa05ZV0ZoWVdGaGZUVEUxWHpJMVIwRllYek13TUhnek1EQXVhbkJufDJjYzZmMzhiMDkxMmY1OWEyYzZjOWRhNmY3MzAxNjQ1ZWM4MDRkNWQ2NGYwMjA2OGQ0YjE2YmJkNWZhOTlmMTg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-25GAX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjV8aW1hZ2UvanBlZ3xhREpqTDJneE9TOHhNRGszTkRFeE5qTTRNRGN3TWk5TlJsSkVWa05ZV0ZoWVdGaGZUVEUxWHpJMVIwRllYek13TUhnek1EQXVhbkJufDJjYzZmMzhiMDkxMmY1OWEyYzZjOWRhNmY3MzAxNjQ1ZWM4MDRkNWQ2NGYwMjA2OGQ0YjE2YmJkNWZhOTlmMTg
DIXON VALVE
DIXON VALVE
M40-25GAX
DIXON VALVE DIXON VALVE
Description
M40-25GAX MILL HOSE ASSY ; 4"X25' W/GLOBALUM C/G
Hydraulic; 4" Inside Diameter; 25FT Length; White; 4" Cam and Groove Both Ends; 112 PSI - 8 Bar Operating Pressure
Part #
M40-25GAX
BDI #
19324362
Details
393.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/M40-25GAX/p/19324362
Your Price
$ 393.46 / each
$ 394.00 / each BDIExpress
$ 394.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
11.059
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
4" Cam and Groove Both Ends
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
4 Inch Cam and Groove Coupling | Clamp Per End 2 | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
22.24
Long Description
Hydraulic; 4" Inside Diameter; 25FT Length; White; 4" Cam and Groove Both Ends; 112 PSI - 8 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

