https://www.bdiexpress.com/medias/INDCOIASSYXX-HOSE-YLW-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyOHxpbWFnZS9qcGVnfGFHVXlMMmhtT0M4eE1EYzJPVFk1TnpFM056WXpNQzlKVGtSRFQwbEJVMU5aV0ZoZlNFOVRSVjlaVEZkZlRsOHpNREI0TXpBd0xtcHdad3w1NWU5N2IyZTcyOGIwYzI2YjMxMzYxMjc1MWM4ODcwNmU5YmRkNjI0ZjAxMTA5ZDAxOTM1YTRlNDE5ZGIwZmFi
https://www.bdiexpress.com/medias/INDCOIASSYXX-HOSE-YLW-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyOHxpbWFnZS9qcGVnfGFHVXlMMmhtT0M4eE1EYzJPVFk1TnpFM056WXpNQzlKVGtSRFQwbEJVMU5aV0ZoZlNFOVRSVjlaVEZkZlRsOHpNREI0TXpBd0xtcHdad3w1NWU5N2IyZTcyOGIwYzI2YjMxMzYxMjc1MWM4ODcwNmU5YmRkNjI0ZjAxMTA5ZDAxOTM1YTRlNDE5ZGIwZmFi
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
N14-25
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
N14-25 COILED AIR HOSE ; 1/4" ID X 25’ NYLON
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 25FT Length; Yellow; 1/4" MPT Both Ends; -60 To 200 Deg F Operating Pressure
Part #
N14-25
BDI #
21482850
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/N14-25/p/21482850
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.23
EAN
0029292275170
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Product Specification
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 25FT Length; Yellow; 1/4" MPT Both Ends; -60 To 200 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 25FT Length; Yellow; 1/4" MPT Both Ends; -60 To 200 Deg F Operating Pressure
