

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
N14-25B
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
N14-25B NYLON COIL HOSE ; 1/4" X 25' 1/4" NPT SWIVEL YELLOW
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 25FT Length; Yellow; 1/4" MPT Swivel; -60 To 200 Deg F Operating Pressure
Part #
N14-25B
BDI #
21482851

Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/N14-25B/p/21482851
Your Price
$ 31.93 / each
$ 32.00 / each BDIExpress
$ 32.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.23
EAN
0029292275316
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Product Specification
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 25FT Length; Yellow; 1/4" MPT Swivel; -60 To 200 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 25FT Length; Yellow; 1/4" MPT Swivel; -60 To 200 Deg F Operating Pressure