https://www.bdiexpress.com/medias/MFRDVCXXXXXX-NF610Y100RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMHxpbWFnZS9qcGVnfGFEWmhMMmhtWkM4eE1EazNOREU0T1RFeU5UWTJNaTlOUmxKRVZrTllXRmhZV0ZoZlRrWTJNVEJaTVRBd1VrRkdYek13TUhnek1EQXVhbkJufDc1YWM0ZGM5MGQxNTUxODc1NGI3NGE5NWJhMjg0OTQwMDVhNDJkZGJmYzIzYjMzYzU1ZjFmZTViOTYwMzYxN2I
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-NF610Y100RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMHxpbWFnZS9qcGVnfGFEWmhMMmhtWkM4eE1EazNOREU0T1RFeU5UWTJNaTlOUmxKRVZrTllXRmhZV0ZoZlRrWTJNVEJaTVRBd1VrRkdYek13TUhnek1EQXVhbkJufDc1YWM0ZGM5MGQxNTUxODc1NGI3NGE5NWJhMjg0OTQwMDVhNDJkZGJmYzIzYjMzYzU1ZjFmZTViOTYwMzYxN2I
DIXON VALVE
DIXON VALVE
NF610Y100RAS
DIXON VALVE DIXON VALVE
Description
NF610Y100RAS FORESTRY HOSE ; 1X100' NON-WEEPING COUPLD RL AL NPSH YEL
Fire Protection; 1" Inside Diameter; 100FT Length; Yellow; 1" MNPSH X 1" FNPSH; 270 PSI - 19 Bar Operating Pressure
Part #
NF610Y100RAS
BDI #
19328165
Details
612.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/NF610Y100RAS/p/19328165
Your Price
$ 612.85 / each
$ 613.00 / each BDIExpress
$ 613.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
7.712
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Thermoplastic
Outer Material
Polyester
Color
Yellow
Fittings Used on Ends
1" MNPSH X 1" FNPSH
Operating Pressure
270 PSI | 19 Bar
Typical Use
Forestry
Inch - Metric
Inch
Other Features
1 Inch NPSH Coupling | Proof Pressure 600 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
17
Long Description
Fire Protection; 1" Inside Diameter; 100FT Length; Yellow; 1" MNPSH X 1" FNPSH; 270 PSI - 19 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

