https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-POLY-WHT-FOLDED-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3NXxpbWFnZS9qcGVnfGFHUmhMMmd4Tnk4eE1EYzJPVGN3TURreE16RTRNaTlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVDB4WlgxZElWRjlHVDB4RVJVUmZNekF3ZURNd01DNXFjR2N8OTg2YTZmYWEzZDcwYjcyMWE0ZTU5NzBiZDQ0YjY1ZTM1ZjYyM2UyMTY5NTFkN2EyYmVmMzUwMmY1OGY5MjI4MQ
https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-POLY-WHT-FOLDED-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3NXxpbWFnZS9qcGVnfGFHUmhMMmd4Tnk4eE1EYzJPVGN3TURreE16RTRNaTlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVDB4WlgxZElWRjlHVDB4RVJVUmZNekF3ZURNd01DNXFjR2N8OTg2YTZmYWEzZDcwYjcyMWE0ZTU5NzBiZDQ0YjY1ZTM1ZjYyM2UyMTY5NTFkN2EyYmVmMzUwMmY1OGY5MjI4MQ
DIXON VALVE
DIXON VALVE
R515100RAS/F
DIXON VALVE DIXON VALVE
Description
R515100RAS/F HOSE COUPLED ; 1-1/2"X100' RACK RL ALUM NPSH
Fire Protection; 1-1/2" Inside Diameter; 100FT Length; White; 1-1/2" MNPSH X 1-1/2" FNPSH; 225 PSI - 16 Bar Operating Pressure
Part #
R515100RAS/F
BDI #
19328986
Details
441.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/R515100RAS-F/p/19328986
Your Price
$ 441.87 / each
$ 442.00 / each BDIExpress
$ 442.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Thermoplastic
Outer Material
Polyester
Color
White
Fittings Used on Ends
1-1/2" MNPSH X 1-1/2" FNPSH
Operating Pressure
225 PSI | 16 Bar
Typical Use
Pin Rack Service
Inch - Metric
Inch
Other Features
1-1/2 Inch NPSH Coupling | Proof Pressure 500 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Long Description
Fire Protection; 1-1/2" Inside Diameter; 100FT Length; White; 1-1/2" MNPSH X 1-1/2" FNPSH; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

