https://www.bdiexpress.com/medias/INDKURHASSYX-REDI-WELD-RD-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHTTJMMmcwWkM4eE1UQXdOREUxTkRNME56VTFNQzlKVGtSTFZWSklRVk5UV1ZoZlVrVkVTVjlYUlV4RVgxSkVYMGRTVGw4ek1EQjRNekF3TG1wd1p3fDg3NzY0ZjM1NjY2ZTU2YWEzZjQ2NjdmYzA2ODc1ZWM4YTc5N2RhMjM2MWQ1YWM2Mjk5MDQ2N2QyNWM5NDU2ZjE
https://www.bdiexpress.com/medias/INDKURHASSYX-REDI-WELD-RD-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHTTJMMmcwWkM4eE1UQXdOREUxTkRNME56VTFNQzlKVGtSTFZWSklRVk5UV1ZoZlVrVkVTVjlYUlV4RVgxSkVYMGRTVGw4ek1EQjRNekF3TG1wd1p3fDg3NzY0ZjM1NjY2ZTU2YWEzZjQ2NjdmYzA2ODc1ZWM4YTc5N2RhMjM2MWQ1YWM2Mjk5MDQ2N2QyNWM5NDU2ZjE
KURIYAMA
KURIYAMA
REDI-WELD-03X25
KURIYAMA KURIYAMA
Description
REDI-WELD-03X25 WELDING HOSE COUPLED ASY ; POR TWIN LINE GRD R 3/16"X25'
Welding Hose Assembly; 3/16" Inside Diameter; 0.44" Outside Diameter; 25FT Length; Red | Green; 3/16" Coupling Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Part #
REDI-WELD-03X25
BDI #
24461855
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/REDI-WELD-03X25/p/24461855
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.27
EAN
0082235317096
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Red | Green
Fittings Used on Ends
3/16" Coupling Both Ends
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
General Welding Service
Inch - Metric
Inch
Other Features
Spiral Polyester Yarn Reinforcement | Limited Oil Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Welding
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
5
Long Description
Welding Hose Assembly; 3/16" Inside Diameter; 0.44" Outside Diameter; 25FT Length; Red | Green; 3/16" Coupling Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.44 Inch | 11.176 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

