Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

REDIWASH-062X100 https://www.bdiexpress.com/medias/INDKURHASSYX-REDIWASH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFEWTNMMmhoTmk4eE1UQXdOREUxTXpnMU5qQXpNQzlKVGtSTFZWSklRVk5UV1ZoZlVrVkVTVmRCVTBoZlFreExYek13TUhnek1EQXVhbkJufDY0ZmVhZjcwNDkxODc5MTVjMTk4MGM4YTU3MmM5YjY5MTIyOTllODNkMWQwNzJmOTE4NjZmNTI2NWRlZGUzMGQ
24461851 Hose Assemblies 

KURIYAMA KURIYAMA

REDIWASH-062X100

Description

REDIWASH-062X100 WATER HOSE COUPLED ASY ; POR BLK 150PSI 5/8"X100'

Water Hose Assembly; 5/8" Inside Diameter; 0.94" Outside Diameter; 100FT Length; Black; 5/8" MNPT X 5/8" FNPT Coupling; 150 PSI | 10.3 Bar Operating Pressure

Part #

REDIWASH-062X100

BDI #
24461851

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
10.89
EAN
0082235321808
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/8" MNPT X 5/8" FNPT Coupling
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Washdown | Concrete Clean-Up Contractors Water Hose Garden Watering
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
24
Long Description
Water Hose Assembly; 5/8" Inside Diameter; 0.94" Outside Diameter; 100FT Length; Black; 5/8" MNPT X 5/8" FNPT Coupling; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
0.94 Inch | 23.876 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh