Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg T720LG400 X 12FT W/DC90-A400/AL-C400
24751557 Hose Assemblies 

KURIYAMA KURIYAMA

T720LG400 X 12FT W/DC90-A400/AL-C400

Description

T720LG400 X 12FT W/DC90-A400/AL-C400

Suction and Discharge Hose Assembly; 4" Inside Diameter; 4.65" Outside Diameter; 12FT Length; Green; 4" Elbow 90 Deg Female Coupling X 4" Female Coupling; 150 PSI | 10.3 Bar Operating Pressure

Part #

T720LG400 X 12FT W/DC90-A400/AL-C400

BDI #
24751557

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.66
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber | EPDM
Color
Green
Fittings Used on Ends
4" Elbow 90 Deg Female Coupling X 4" Female Coupling
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Inch - Metric
Inch
Other Features
Spiraled High Tensile Textile Cords With Flexible Steel Helix Wire And Static Wire
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
31.56
Long Description
Suction and Discharge Hose Assembly; 4" Inside Diameter; 4.65" Outside Diameter; 12FT Length; Green; 4" Elbow 90 Deg Female Coupling X 4" Female Coupling; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
4.65 Inch | 118.11 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh