

GATES
GATES
1-1/2X100 AG MASTER SOLUTION 150SD
GATES GATES
Description
1-1/2X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE
Chemical Hose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
46860069
BDI #
22284221

Details
1589.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X100-AG-MASTER-SOLUTION-150SD/p/22284221
Your Price
$ 1,589.29 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.27
EAN
0770075717874
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46860069
Weight / LBS
60
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
1.86 Inch | 47.244 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh