

GATES
GATES
1 1/2X100FT AG MASTER PVC XTREME 100SD
GATES GATES
Description
1-1/2X100 AG PVC XTREME 100SD ; 100'/REEL AGRICULTURE HOSE
Water Hose; Liquid Suction and Discharge; 1-1/2" Inside Diameter; 1.97" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
77441501
BDI #
22284205

Details
1575.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X100FT-AG-MASTER-PVC-XTREME-100SD/p/22284205
Your Price
$ 1,575.90 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.23
EAN
0770075699088
Product Group - BDI
F02192
Type of Hose
Liquid Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Construction | Rental | Agricultural Industry | Agricultural Chemical | Liquid Fertilizer | Dewatering
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441501
Long Description
Water Hose; Liquid Suction and Discharge; 1-1/2" Inside Diameter; 1.97" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.97 Inch | 50.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh