https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPLXLPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0NHxpbWFnZS9qcGVnfGFHSTNMMmcxWVM4eE1ESTNPVE0yTXpNM09USXpNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURmhNVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufGQ3YjA1NjhiN2FkOWQzZTI3MWUwYjg0YmZlMDk3Y2U3NTI1YTkwYjc2MjFiZGJiZjc2N2ZmNWE1ZWUyODg4YWY
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPLXLPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0NHxpbWFnZS9qcGVnfGFHSTNMMmcxWVM4eE1ESTNPVE0yTXpNM09USXpNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURmhNVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufGQ3YjA1NjhiN2FkOWQzZTI3MWUwYjg0YmZlMDk3Y2U3NTI1YTkwYjc2MjFiZGJiZjc2N2ZmNWE1ZWUyODg4YWY
GATES
GATES
1-1/2X200 CHEM MSTR PLUS XLPE BLK 200SD
GATES GATES
Description
1-1/2X200 CHEM+ XLPE 200SD BLK ; CHEMICAL HOSE NON-RETURNABLE
Chemical Hose; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
46950729
BDI #
22285073
Details
12436.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X200-CHEM-MSTR-PLUS-XLPE-BLK-200SD/p/22285073
Your Price
$ 12,436.22 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.318
EAN
0072053931808
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46950729
Weight / LBS
140
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.04 Inch | 51.816 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

