Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4IN FLEXWING BROWN https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWC-BR-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFERXpMMmcwWkM4eE1EYzJPVFkyTURFME9UYzVNQzlKVGtSRFZFaElUMU5GV0ZoZlJsZERYMEpTWDFkSVZGOUNRVTVFWHpNd01IZ3pNREF1YW5Cbnw4NTkxZTBjZmJjMWQ5Y2E2NjY4NWE1ODZmYzBlZTc2ZjdjZDE2Zjc3MmI0YTFjMTQ1NjQ0NzRmNTFlZDkxNDI2
423204 Hoses 

CONTINENTAL CONTINENTAL

1-1/4IN FLEXWING BROWN

Description

1-1/4IN FLEXWING BROWN HOSE ; CHEMICAL SBR 100FT L

Chemical; 1-1/4" Inside Diameter; 1.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Brown; 150 PSI - 10 Bar Operating Pressure

Part #

20018567

BDI #
423204

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3472.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,472.13 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.297
EAN
0037256233227
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Brand | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
Manufacturer Internal Number
20018567
Weight / LBS
69
Long Description
Chemical; 1-1/4" Inside Diameter; 1.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Brown; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.73 Inch | 43.942 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh