Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4IN GORILLA YELLOW 500 https://www.bdiexpress.com/medias/INDCTHHOSEXX-423814-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFHRTNMMmd5T0M4eE1EVTBPRGs1TnpJeU5qVXlOaTlKVGtSRFZFaElUMU5GV0ZoZk5ESXpPREUwWHpNd01IZ3pNREF1YW5CbnwwNWFiNjU5NzJiZjliYmE4ZDFiZjgyNjJlMDI1OWY0ODE0NjFjZTJhOGI5OTZkMjBkYmE3ZWQyNDEyODdhYTcx
423814 Hoses 

CONTINENTAL CONTINENTAL

1-1/4IN GORILLA YELLOW 500

Description

1-1/4IN GORILLA YELLOW 500WP HOSE ; MULTI-PURPOSE SBR PC 400FT/REEL

Air and Multipurpose; 1-1/4" Inside Diameter; 1.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 500 PSI - 34 Bar Operating Pressure

Part #

20026306

BDI #
423814

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8128.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,128.76 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.323
EAN
0037256131431
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 Aramid Yarn Spiral | High Oil Resistant | 250 To 400FT Reel
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20026306
Weight / LBS
197.5
Long Description
Air and Multipurpose; 1-1/4" Inside Diameter; 1.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
1.77 Inch | 44.958 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh