

CONTINENTAL
CONTINENTAL
1-1/4IN SURELINE RED 150
CONTINENTAL CONTINENTAL
Description
1-1/4IN SURELINE RED 150 HOSE ; POR NON-RETURNABLE WATER SBR 10000 MOQ
Water Hose; 1-1/4" Inside Diameter; 1.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Part #
20026455
BDI #
425389

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-SURELINE-RED-150/p/425389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
EAN
0037256057861
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Agricultural Water Discharge | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.57
Long Description
Water Hose; 1-1/4" Inside Diameter; 1.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh