https://www.bdiexpress.com/medias/INDCTHHOSEXX-HORNET-YEL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NnxpbWFnZS9qcGVnfGFHRm1MMmcyTnk4eE1UQXdNemMwTXprNU16ZzROaTlKVGtSRFZFaElUMU5GV0ZoZlNFOVNUa1ZVWDFsRlRGOUNURXRmTXpBd2VETXdNQzVxY0djfGNjOGI3YzRiZTg5ZDgxZDgyNjllNjlmYWY1ODI4OGRmODE0YTA5M2M0MzgyNmM5MDQzNDk0NjVjYTdhMzA2Mjc
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HORNET-YEL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NnxpbWFnZS9qcGVnfGFHRm1MMmcyTnk4eE1UQXdNemMwTXprNU16ZzROaTlKVGtSRFZFaElUMU5GV0ZoZlNFOVNUa1ZVWDFsRlRGOUNURXRmTXpBd2VETXdNQzVxY0djfGNjOGI3YzRiZTg5ZDgxZDgyNjllNjlmYWY1ODI4OGRmODE0YTA5M2M0MzgyNmM5MDQzNDk0NjVjYTdhMzA2Mjc
CONTINENTAL
CONTINENTAL
1-1/4IN YELLOW HORNET XF YEL/BLK
CONTINENTAL CONTINENTAL
Description
1-1/4IN YELLOW HORNET XF YEL/BLK ; WATER HOSE NON-RETURNABLE 100FT/REL
Water Hose; 1-1/4" Inside Diameter; 1.51" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Yellow | Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
21057556
BDI #
26934164
Details
530.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-YELLOW-HORNET-XF-YEL-BLK/p/26934164
Your Price
$ 530.45 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.103
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Thermoplastic Elastomer
Outer Material
Thermoplastic Elastomer
Color
Yellow | Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Light Weight Construction | Retains Flexibility in Cold Weather | Agricultural | Sanitary Industry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid Lime Green Polyethylene Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
27
Long Description
Water Hose; 1-1/4" Inside Diameter; 1.51" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Yellow | Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

