Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2 FRONTIER RED200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTl8aW1hZ2UvanBlZ3xhR1l6TDJneFlpODVOamMwTkRjeU5USXhOelU0TG1wd1p3fGIwMWQzZjkwMzMwNmI5NzM0OTk3ZGJmMGRhZDdlNTRjNjA3YzRhOGEzMTg3ODljNTU2ZTI1ZTA1NjZkNzUwYTg
21483453 Hoses 

CONTINENTAL CONTINENTAL

1/2 FRONTIER RED200

Description

1/2IN FRONTIER RED 200WP HOSE ; MULTI-PURPOSE 500FT/REEL

Air and Multipurpose; 1/2" Inside Diameter; 0.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

20025773

BDI #
21483453

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.5862 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.59 / Foot BDIExpress
QTY

Inventory

Total: 3,152

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.097
EAN
0037256130984
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20025773
Weight / LBS
100
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.81 Inch | 20.574 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh